GATES POLY CHAIN BELT PC2 8MGT 960 36


Poly Chain GT2 Timing Belt

References
gates:PC2 8MGT 960 36
rubix:101A4371
manufacturer :9275-09047
ean:5414465328299
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length960 mm
Belt width36 mm
See all Specifications

Product details : GATES POLY CHAIN BELT PC2 8MGT 960 36


Strengths

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Applications

Industrial Application

Technical specifications


Attributes
Profile8MGT
Primitive length960 mm
Belt width36 mm
Pitch8 mm
Height5.9 mm
Show UNSPSC/ECL@SS
£ 224.30 excl. VAT
/ Each
£ 269.16 incl. VAT
  • Usually arrives within 14 working days