References
Optibelt:1092 14M 115 HIPO
Rubix:266A3929
Manufacturer :1082542
EAN:4044978563743

Product details : OPTIBELT 1092 14M 115 HIPO 1082542
HTD-1092-14M-115 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1092 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 78 |
Show UNSPSC/ECL@SS
£ 310.81 excl. VAT
/ Each
£ 372.97 incl. VAT
- Usually arrives within 14 working days
