Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51087 GTX 4578 14MX 20
GATES 9327-51087 GTX 4578 14MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 4578 14MX 20
rubix:
270A0763
manufacturer :
9327-51087
ean:
5414465185755
Technical specifications
Profile
14MX
Primitive length
4578
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51087 GTX 4578 14MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
4578
mm
Belt width
20
mm
Pitch
14
mm
Material
CR
Number of teeth
327
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
409.96
excl. VAT
/
Each
£
491.95
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3920 20
OPTIBELT 760 8M 85 HIPO 1082019
GATES HTD 4004 14M 85 BELT PITCH
GATES HTDBELT 5M PITCH HTD 180 5M 9
GATES 9232-50070 TP GT2 2400 8MGT 30
OPTIBELT 615 3M 15 1534115
GATES SYNCH BELT GT3 480 3MGT 9
GATES 9327-50242 GTX 1080 8MX 65
GATES 9327-50249 GTX 1120 8MX 50
OPTIBELT 424 8M 30 HIPO 1081820
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4326 68 9239-06309
GATES GT4 1440 8MGT 30 POWERGRIP GT4
GATES SYNCH BELT GT3 420 3MGT 15
OPTIBELT HTD TIMING BELT 520 8M 2077ZA
GATES DOUBLE SIDED HTD BELT TP HTD 835 5M 9