References
Optibelt:1190 14M 55 HIPO
Rubix:266A3937
Manufacturer :1082548
EAN:4044978563804

Product details : OPTIBELT 1190 14M 55 HIPO 1082548
HTD-1190-14M-55 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1190 mm |
| Belt width | 55 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 85 |
Show UNSPSC/ECL@SS
£ 151.81 excl. VAT
/ Each
£ 182.17 incl. VAT
- Usually arrives within 14 working days
