References
Optibelt:1890 14M 170 HIPO
Rubix:266A3982
Manufacturer :1082645
EAN:4044978564771

Product details : OPTIBELT 1890 14M 170 HIPO 1082645
HTD-1890-14M-170 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1890 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 135 |
Show UNSPSC/ECL@SS
£ 617.70 excl. VAT
/ Each
£ 741.24 incl. VAT
- Usually arrives within 14 working days
