References
Optibelt:1288 14M 115 HIPO
Rubix:266A3944
Manufacturer :1095344
EAN:4044978579560

Product details : OPTIBELT 1288 14M 115 HIPO 1095344
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1288 mm |
| Belt width | 115 mm |
| Pitch | 14 mm |
| Number of teeth | 92 |
Show UNSPSC/ECL@SS
£ 332.50 excl. VAT
/ Each
£ 399.00 incl. VAT
- Usually arrives within 14 working days
