GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP640 5M 25


Twin Power Belt

References
gates:TP HTD 640 5M 25
rubix:105A6997
manufacturer :9297-50124
ean:5412571333244
brand logo
brand logo
Technical specifications
Profile5M HTD
Primitive length640 mm
Belt width25 mm
See all Specifications

Product details : GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP640 5M 25


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
Profile5M HTD
Primitive length640 mm
Belt width25 mm
Pitch5 mm
MaterialCR
Number of teeth128
Height2.1 mm
Show UNSPSC/ECL@SS
£ 123.93 excl. VAT
/ Each
£ 148.72 incl. VAT
  • Usually arrives within 14 working days