References
Optibelt:1288 14M 40 HIPO
Rubix:266A3941
Manufacturer :1095340
EAN:4044978579539

Product details : OPTIBELT 1288 14M 40 HIPO 1095340
HTD-1288-14M-40 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1288 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 92 |
Show UNSPSC/ECL@SS
£ 114.60 excl. VAT
/ Each
£ 137.52 incl. VAT
- Usually arrives within 14 working days
