Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 2000 20M 170 BELT 20MM PITCH
GATES HTD 2000 20M 170 BELT 20MM PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 2000 20M 170
rubix:
102A0645
manufacturer :
9293-00715
ean:
5412571276862
Technical specifications
Profile
20M
Primitive length
2000
mm
Belt width
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 2000 20M 170 BELT 20MM PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
2000
mm
Belt width
170
mm
Pitch
20
mm
Material
CR
Number of teeth
100
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,616.83
excl. VAT
/
Each
£
1,940.20
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 540 3MGT 15
GATES 9327-50408 GTX 1696 8MX 65
GATES 9232-50073 TP GT2 2800 8MGT 20
OPTIBELT HTD TIMING BELT 333-6MM
OPTIBELT HTD TIMING BELT 1595 5M 2577ZA
GATES SYNCH BELT GT3 288 3MGT 15
OPTIBELT 925 5M 15 1910004
GATES GT4 384 8MGT 50 POWERGRIP GT4
GATES GT4 600 8MGT 85 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 600-6MM
OPTIBELT 376 8M 85 HIPO 1081802
OPTIBELT HTD TIMING BELT 1120 8M 8577ZA
OPTIBELT 1000 5MHP 25 1540334
GATES SYNCH BELT GT3 552 3MGT 9
GATES SYNCH BELT GT3 375 3MGT 15