References
Optibelt:1288 14M 55 HIPO
Rubix:266A3942
Manufacturer :1095341
EAN:4044978579546

Product details : OPTIBELT 1288 14M 55 HIPO 1095341
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1288 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Number of teeth | 92 |
Show UNSPSC/ECL@SS
£ 159.51 excl. VAT
/ Each
£ 191.41 incl. VAT
- Usually arrives within 14 working days
