References
Optibelt:2240 8M 30 HIPO
Rubix:266A3886
Manufacturer :1082449
EAN:4044978562814

Product details : OPTIBELT 2240 8M 30 HIPO 1082449
HTD-2240-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2240 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 280 |
Show UNSPSC/ECL@SS
£ 61.62 excl. VAT
/ Each
£ 73.94 incl. VAT
- Usually arrives within 14 working days
