References
Optibelt:1344 14M 55 HIPO
Rubix:266A3952
Manufacturer :1082558
EAN:4044978563903

Product details : OPTIBELT 1344 14M 55 HIPO 1082558
HTD-1344-14M-55 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1344 mm |
| Belt width | 55 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 96 |
Show UNSPSC/ECL@SS
£ 163.88 excl. VAT
/ Each
£ 196.66 incl. VAT
- Usually arrives within 14 working days
