References
Optibelt:1610 14M 115 HIPO
Rubix:266A3967
Manufacturer :1082613
EAN:4044978564450

Product details : OPTIBELT 1610 14M 115 HIPO 1082613
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1610 mm |
| Belt width | 115 mm |
| Pitch | 14 mm |
| Number of teeth | 115 |
Show UNSPSC/ECL@SS
£ 375.79 excl. VAT
/ Each
£ 450.95 incl. VAT
- Usually arrives within 14 working days
