OPTIBELT 360 5MHP 25 1735719

OMEGA HP Double Timing Belt

See technical information

References

Optibelt:360 5MHP 25
Rubix:266A0908
Manufacturer :1735719
EAN:4014486261585
brand logo

Technical specifications

Profile5mhp
Primitive length360 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT 360 5MHP 25 1735719


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

High Performance Timing Belts

Technical specifications


Attributes
Profile5mhp
Primitive length360 mm
Belt width25 mm
Materialchloroprene
Pitch5 mm
Number of teeth72
£ 12.52 excl. VAT
/ Each
£ 15.02 incl. VAT
  • Usually arrives within 14 working days