References
Optibelt:1610 14M 85 HIPO
Rubix:266A3966
Manufacturer :1082611
EAN:4044978564436

Product details : OPTIBELT 1610 14M 85 HIPO 1082611
HTD-1610-14M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1610 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 115 |
Show UNSPSC/ECL@SS
£ 276.82 excl. VAT
/ Each
£ 332.18 incl. VAT
- Usually arrives within 14 working days
