GATES 957900137 GT4 2310 14MGT 85 POWERGRIP GT4
Powergrip GT4 Synchronous Belt
See technical informationSee documentsReferences
Gates:GT4 2310 14MGT 85
Rubix:221A5725
Manufacturer :957950137
EAN:5400608209648

Documents
Product details : GATES 957900137 GT4 2310 14MGT 85 POWERGRIP GT4
Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip™ GT™4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT™4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT™4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.
Strengths
•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance
Applications
Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning
Technical specifications
Attributes
| Profile | 14mgt |
|---|---|
| Primitive length | 2310 mm |
| Belt width | 85 mm |
| Material | elastomer |
| Pitch | 14 mm |
| Number of teeth | 165 |
Show UNSPSC/ECL@SS
£ 565.07 excl. VAT
/ Each
£ 678.08 incl. VAT
- Usually arrives within 14 working days
