References
Optibelt:1680 14M 40 HIPO
Rubix:266A3969
Manufacturer :1082617
EAN:4044978564498

Product details : OPTIBELT 1680 14M 40 HIPO 1082617
HTD-1680-14M-40 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1680 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 120 |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ Each
£ 159.36 incl. VAT
- Usually arrives within 14 working days
