References
Optibelt:1890 14M 55 HIPO
Rubix:266A3979
Manufacturer :1082639
EAN:4044978564719

Product details : OPTIBELT 1890 14M 55 HIPO 1082639
HTD-1890-14M-55 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1890 mm |
| Belt width | 55 mm |
| Material | rubber |
| Pitch | 14 mm |
| Number of teeth | 135 |
Show UNSPSC/ECL@SS
£ 201.25 excl. VAT
/ Each
£ 241.50 incl. VAT
- Usually arrives within 14 working days
