References
Optibelt:1696 8M 50 HIPO
Rubix:266A3847
Manufacturer :1082371
EAN:4044978562036

Product details : OPTIBELT 1696 8M 50 HIPO 1082371
HTD-1696-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1696 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 212 |
Show UNSPSC/ECL@SS
£ 81.18 excl. VAT
/ Each
£ 97.42 incl. VAT
- Usually arrives within 14 working days
