References
Optibelt:2100 14M 115 HIPO
Rubix:266A3986
Manufacturer :1082653
EAN:4044978564856

Product details : OPTIBELT 2100 14M 115 HIPO 1082653
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2100 mm |
| Belt width | 115 mm |
| Pitch | 14 mm |
| Number of teeth | 150 |
Show UNSPSC/ECL@SS
£ 443.18 excl. VAT
/ Each
£ 531.82 incl. VAT
- Usually arrives within 14 working days
