References
Optibelt:960 8M 20
Rubix:104A2231
Manufacturer :1566465
EAN:4014486054590




Product details : OPTIBELT HTD TIMING BELT 960 8M 2077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Profile | 8m |
| Primitive length | 960 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 120 |
Show UNSPSC/ECL@SS
£ 19.64 excl. VAT
/ Each
£ 23.57 incl. VAT
- Usually arrives within 14 working days
