References
Optibelt:2310 14M 170 HIPO
Rubix:266A3992
Manufacturer :1082665
EAN:4044978564979

Product details : OPTIBELT 2310 14M 170 HIPO 1082665
HTD-2310-14M-170 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2310 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 165 |
Show UNSPSC/ECL@SS
£ 699.68 excl. VAT
/ Each
£ 839.62 incl. VAT
- Usually arrives within 14 working days
