References
Optibelt:2450 14M 85 HIPO
Rubix:266A3995
Manufacturer :1082671
EAN:4044978565037

Product details : OPTIBELT 2450 14M 85 HIPO 1082671
HTD-2450-14M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2450 mm |
| Belt width | 85 mm |
| Material | rubber |
| Pitch | 14 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 369.35 excl. VAT
/ Each
£ 443.22 incl. VAT
- Usually arrives within 14 working days
