GATES SYNCH BELT GT3 850 5MGT 9


PowerGrip GT3 Belt

References
gates:GT3 850 5MGT 9
rubix:101A6326
manufacturer :9400-55229
ean:5414465313035
brand logo
brand logo
Technical specifications
Profile5mgt
Primitive length850 mm
Belt width9 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 850 5MGT 9


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5mgt
Primitive length850 mm
Belt width9 mm
Pitch5 mm
Materialcr
Number of teeth170
Height3.81 mm
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Usually arrives within 14 working days