References
Optibelt:2590 14M 40 HIPO
Rubix:266A3998
Manufacturer :1082677
EAN:4044978565099

Product details : OPTIBELT 2590 14M 40 HIPO 1082677
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2590 mm |
| Belt width | 40 mm |
| Pitch | 14 mm |
| Number of teeth | 185 |
Show UNSPSC/ECL@SS
£ 176.13 excl. VAT
/ Each
£ 211.36 incl. VAT
- Usually arrives within 14 working days
