Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50139 GTX 776 8MX 65
GATES 9327-50139 GTX 776 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 776 8MX 65
rubix:
270A0601
manufacturer :
9327-50139
ean:
5414465177934
Technical specifications
Profile
8MX
Primitive length
776
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50139 GTX 776 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
776
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
97
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.13
excl. VAT
/
Each
£
195.76
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES GT4 2100 14MGT 40 POWERGRIP GT4
GATES 5M HTDSLEEVE HTD 340 5M 2800
GATES HTD BELT 8M PITCH HTD 760 8M 20
GATES HTD BELT 8M PITCH HTD 912 8M 20
GATES 9327-50122 GTX 720 8MX 50
GATES HTD 2000 20M 170 BELT 20MM PITCH
GATES POLY CHAIN CARBON VOLT PCV 8MGT 896 21 9239-01112
OPTIBELT 1025 5M 9 1906813
MECALINE 560H440 894955
GATES HTD BELT 8M PITCH HTD 1520 8M 50
GATES HTD BELT 5M PITCH HTD 825 5M 15
GATES GT4 920 8MGT 85 POWERGRIP GT4
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1440 21
GATES GT4 840 8MGT 30 POWERGRIP GT4
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1792 12