References
Optibelt:2590 14M 85 HIPO
Rubix:266A4000
Manufacturer :1082681
EAN:4044978565136

Product details : OPTIBELT 2590 14M 85 HIPO 1082681
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2590 mm |
| Belt width | 85 mm |
| Pitch | 14 mm |
| Number of teeth | 185 |
Show UNSPSC/ECL@SS
£ 378.27 excl. VAT
/ Each
£ 453.92 incl. VAT
- Usually arrives within 14 working days
