References
Optibelt:2660 14M 40 HIPO
Rubix:266A4003
Manufacturer :1082687
EAN:4044978565198

Product details : OPTIBELT 2660 14M 40 HIPO 1082687
HTD-2660-14M-40 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2660 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 190 |
Show UNSPSC/ECL@SS
£ 181.00 excl. VAT
/ Each
£ 217.20 incl. VAT
- Usually arrives within 14 working days
