Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES GTX 880 8MX 30 POLYCHAIN BELT
GATES GTX 880 8MX 30 POLYCHAIN BELT
PowerGrip GTX Synchronous Belt
References
gates:
GTX 880 8MX 30
rubix:
202A5273
manufacturer :
9327-50167
ean:
5414465179679
Technical specifications
Profile
8MX
Primitive length
880
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES GTX 880 8MX 30 POLYCHAIN BELT
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
880
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
110
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.33
excl. VAT
/
Each
£
144.40
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 4326 14MHP 85 1517262
GATES SYNCH BELT GT3 450 5MGT 25
OPTIBELT 1500 5M 9 1512653
OPTIBELT 804 3M 15 1959504
OPTIBELT 1936 8M 30 1669164
OPTIBELT 896 8M 20 BELT HTD
OPTIBELT 495 3M 9 1801338
OPTIBELT 1600 8M 85 HIPO 1082357
GATES HTD 784 14M 40 HTD BELT 14M PITCH 784 14M 40
GATES HTDBELT3MPITCH HTD 738 3M 9
OPTIBELT 966 14M 40 HIPO 1082526
OPTIBELT 1350 5M 25 1644051
GATES 9327-50241 GTX 1080 8MX 50
OPTIBELT 267 3M 6 1640917
OPTIBELT 3048 8M 8577ZA HTD TIMING BELT 3048-8M-85MM