References
Optibelt:4326 14M 40 HIPO
Rubix:266A4033
Manufacturer :1082746
EAN:4044978565785

Product details : OPTIBELT 4326 14M 40 HIPO 1082746
HTD-4326-14M-40 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 4326 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 309 |
Show UNSPSC/ECL@SS
£ 264.55 excl. VAT
/ Each
£ 317.46 incl. VAT
- Usually arrives within 14 working days
