Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50185 GTX 920 8MX 50
GATES 9327-50185 GTX 920 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 920 8MX 50
rubix:
270A0620
manufacturer :
9327-50185
ean:
5414465179938
Technical specifications
Profile
8MX
Primitive length
920
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50185 GTX 920 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
920
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
115
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.00
excl. VAT
/
Each
£
171.60
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 400 5M 977ZA
GATES HTDBELT 3M PITCH HTD 189 3M 6
OPTIBELT HTD TIMING BELT 168 3M 1577ZA
OPTIBELT 1120-8MDC-36 TIMING BELT DELTA CARBON
GATES SYNCH BELT GT3 625 5MGT 25
GATES SYNCH BELT GT3 275 5MGT 25
OPTIBELT 784 8MHP 20 1982927
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 21 9239-01381
OPTIBELT 500 5MHP 9 1677179
GATES 9232-00180 TP GT2 3360 14MGT 40
OPTIBELT HTD TIMING BELT 3280-8M-50MM
OPTIBELT 608 8MHP 30 1713082
OPTIBELT 424 8MHP 85 1998543
OPTIBELT 3048 8M 85 HIPO 1082508
OPTIBELT 1280 8M 20 HIPO 1082246