References
Optibelt:4326 14M 55 HIPO
Rubix:266A4034
Manufacturer :1082748
EAN:4044978565808

Product details : OPTIBELT 4326 14M 55 HIPO 1082748
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 4326 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Number of teeth | 309 |
Show UNSPSC/ECL@SS
£ 362.85 excl. VAT
/ Each
£ 435.42 incl. VAT
- Usually arrives within 14 working days
