References
Optibelt:4578 14M 55 HIPO
Rubix:266A4039
Manufacturer :1082758
EAN:4044978565907

Product details : OPTIBELT 4578 14M 55 HIPO 1082758
HTD-4578-14M-55 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 4578 mm |
| Belt width | 55 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 327 |
Show UNSPSC/ECL@SS
£ 379.08 excl. VAT
/ Each
£ 454.90 incl. VAT
- Usually arrives within 14 working days
