References
Optibelt:3048 8M 20
Rubix:103A9157
Manufacturer :1571723
EAN:4014486420999




Product details : OPTIBELT HTD TIMING BELT 3048 8M 2077TD
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 3048 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 381 |
Show UNSPSC/ECL@SS
£ 65.52 excl. VAT
/ Each
£ 78.62 incl. VAT
- Usually arrives within 14 working days
