References
Optibelt:4578 14M 85 HIPO
Rubix:266A4040
Manufacturer :1082761
EAN:4044978565938

Product details : OPTIBELT 4578 14M 85 HIPO 1082761
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 4578 mm |
| Belt width | 85 mm |
| Pitch | 14 mm |
| Number of teeth | 327 |
Show UNSPSC/ECL@SS
£ 587.64 excl. VAT
/ Each
£ 705.17 incl. VAT
- Usually arrives within 14 working days
