References
Optibelt:966 14M 85 HIPO
Rubix:266A3923
Manufacturer :1082530
EAN:4044978563620

Product details : OPTIBELT 966 14M 85 HIPO 1082530
HTD-966-14M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 966 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 69 |
Show UNSPSC/ECL@SS
£ 219.20 excl. VAT
/ Each
£ 263.04 incl. VAT
- Usually arrives within 14 working days
