References
Optibelt:640 8M 85 HIPO
Rubix:266A3668
Manufacturer :1081981
EAN:4044978558138

Product details : OPTIBELT 640 8M 85 HIPO 1081981
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 640 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 68.60 excl. VAT
/ Each
£ 82.32 incl. VAT
- Usually arrives within 14 working days
