References
Optibelt:1000 8M 50 HIPO
Rubix:266A3735
Manufacturer :1082129
EAN:4044978559616

Product details : OPTIBELT 1000 8M 50 HIPO 1082129
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1000 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 125 |
Show UNSPSC/ECL@SS
£ 54.18 excl. VAT
/ Each
£ 65.02 incl. VAT
- Usually arrives within 14 working days
