Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50208 GTX 976 8MX 40
GATES 9327-50208 GTX 976 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 976 8MX 40
rubix:
270A0630
manufacturer :
9327-50208
ean:
5414465180224
Technical specifications
Profile
8MX
Primitive length
976
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50208 GTX 976 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
976
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
122
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.27
excl. VAT
/
Each
£
143.12
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
MEGADYNE 2400RPP8M20 2400-RPP8-20 HTD BELT
GATES HTD BELT 5M PITCH HTD 750 5M 15
OPTIBELT 474 3MHP 6 1964120
GATES GT4 1190 14MGT 1300 POWERGRIP GT4
GATES SYNCH BELT GT3 600 3MGT 15
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1200 62 9239-03150
GATES 9232-50173 TP GT2 4326 14MGT 115
GATES 9232-50200 TP GT2 640 8MGT 20
GATES HTDBELT5MPITCH HTD 835 5M 25
OPTIBELT 720 8M 85 HIPO 1082011
GATES DOUBLE SIDED HTD BELT TP HTD 1200 5M 15
GATES 9232-50091 TP GT2 3600 8MGT 50
OPTIBELT 830 5M 25 1935408
OPTIBELT 2240 8M 85 HIPO 1082453
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 36 9239-02400