References
Optibelt:1000 8M 85 HIPO
Rubix:266A3736
Manufacturer :1082131
EAN:4044978559630

Product details : OPTIBELT 1000 8M 85 HIPO 1082131
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1000 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 125 |
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
- Usually arrives within 14 working days
