Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50374 GTX 1520 8MX 40
GATES 9327-50374 GTX 1520 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1520 8MX 40
rubix:
270A0806
manufacturer :
9327-50374
ean:
5414465941641
Technical specifications
Profile
8mx
Primitive length
1520
mm
Belt width
40
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50374 GTX 1520 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1520
mm
Belt width
40
mm
Pitch
8
mm
Material
cr
Number of teeth
190
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.68
excl. VAT
/
Each
£
204.82
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 255 5MHP 25 1805605
OPTIBELT 1120 D8M 30 1887136
GATES HTDBELT5MPITCH HTD 750 5M 9
OPTIBELT 1400 5M 9 1987373
GATES HTDBELT 3M PITCH HTD 1863 3M 9
OPTIBELT 171 3M 9 1606934
GATES 9232-50126 TP GT2 1890 14MGT 55
OPTIBELT 536 8M 85 1630274
GATES POLYCHAIN2 BELT 14M PC2 14MGT 4410 37
OPTIBELT 635 5MHP 9 1982663
GATES 9327-50522 GTX 2800 8MX 40
GATES HTD BELTING OPEN 8M-85MMSTEELX30MTR
OPTIBELT 201 3MHP 9 1961479
OPTIBELT 615 3M 6 1831912
OPTIBELT HTD TIMING BELT 600 3M 977ZA