References
Optibelt:1040 8M 20 HIPO
Rubix:266A3737
Manufacturer :1082133
EAN:4044978559654

Product details : OPTIBELT 1040 8M 20 HIPO 1082133
HTD-1040-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1040 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 130 |
Show UNSPSC/ECL@SS
£ 22.52 excl. VAT
/ Each
£ 27.02 incl. VAT
- Usually arrives within 14 working days
