GATES GT4 966 14MGT 40 POWERGRIP GT4


Powergrip GT4 Synchronous Belt

References
gates:GT4 966 14MGT 40
rubix:221A5675
manufacturer :9579-00100
ean:5400608209525
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length966 mm
Belt width40 mm
See all Specifications

Product details : GATES GT4 966 14MGT 40 POWERGRIP GT4


Strengths

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Applications

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning

Technical specifications


Attributes
Profile14MGT
Primitive length966 mm
Belt width40 mm
Pitch14 mm
MaterialEE
Number of teeth69
Height10 mm
Show UNSPSC/ECL@SS
£ 169.62 excl. VAT
/ Each
£ 203.54 incl. VAT
  • Usually arrives within 14 working days