OPTIBELT 1080 8M 30 HIPO 1082161

OMEGA High Power

See technical information
References
Optibelt:1080 8M 30 HIPO
Rubix:266A3750
Manufacturer :1082161
EAN:4044978559937
brand logo
Technical specifications
Profile8m
Primitive length1080 mm
Belt width30 mm
See all Specifications

Product details : OPTIBELT 1080 8M 30 HIPO 1082161


Technical specifications


Attributes
Profile8m
Primitive length1080 mm
Belt width30 mm
Pitch8 mm
Number of teeth135
Show UNSPSC/ECL@SS
£ 35.08 excl. VAT
/ Each
£ 42.10 incl. VAT
  • Usually arrives within 14 working days