References
Optibelt:1120 8M 30 HIPO
Rubix:266A3758
Manufacturer :1082176
EAN:4044978560087

Product details : OPTIBELT 1120 8M 30 HIPO 1082176
HTD-1120-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1120 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 140 |
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
- Usually arrives within 14 working days
