Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50400 GTX 1600 8MX 65
GATES 9327-50400 GTX 1600 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1600 8MX 65
rubix:
270A0768
manufacturer :
9327-50400
ean:
5414465941337
Technical specifications
Profile
8MX
Primitive length
1600
mm
Belt width
65
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50400 GTX 1600 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1600
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
200
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.60
excl. VAT
/
Each
£
347.52
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 8M PITCH HTD 912 8M 30
GATES SYNCH BELT GT3 186 3MGT 15
OPTIBELT HTD TIMING BELT 1190 14M 5577ZA
OPTIBELT 925 5MHP 9 1857541
GATES HTD BELT 8M PITCH HTD 1696 8M 30
OPTIBELT HTD TIMING BELT 255-5M-25MM
GATES POLY CHAIN CARBON VOLT PCV 8MGT-2800-12 9239-00350
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2520 125
OPTIBELT 375 3M 15 1952955
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 125 9239-08112
OPTIBELT 535 5MHP 15 1977158
GATES SYNCH BELT GT3 1270 5MGT 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 960 21 9239-01120
OPTIBELT 560 8MHP 30 1627938
OPTIBELT 1344 8M 85 HIPO 1082284