References
Optibelt:1160 8M 50 HIPO
Rubix:266A3763
Manufacturer :1082194
EAN:4044978560261

Product details : OPTIBELT 1160 8M 50 HIPO 1082194
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1160 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 145 |
Show UNSPSC/ECL@SS
£ 61.62 excl. VAT
/ Each
£ 73.94 incl. VAT
- Usually arrives within 14 working days
