References
Optibelt:1480 8M 85 HIPO
Rubix:266A3824
Manufacturer :1082324
EAN:4044978561565

Product details : OPTIBELT 1480 8M 85 HIPO 1082324
HTD-1480-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1480 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 185 |
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
- Usually arrives within 14 working days
