References
Optibelt:1168 8M 50 HIPO
Rubix:266A3767
Manufacturer :1082202
EAN:4044978560346

Product details : OPTIBELT 1168 8M 50 HIPO 1082202
HTD-1168-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1168 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 146 |
Show UNSPSC/ECL@SS
£ 61.81 excl. VAT
/ Each
£ 74.17 incl. VAT
- Usually arrives within 14 working days
