References
Optibelt:1184 8M 85 HIPO
Rubix:266A3772
Manufacturer :1082212
EAN:4044978560445

Product details : OPTIBELT 1184 8M 85 HIPO 1082212
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1184 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 148 |
Show UNSPSC/ECL@SS
£ 105.54 excl. VAT
/ Each
£ 126.65 incl. VAT
- Usually arrives within 14 working days
